
Kitchen Paper Towel Holder Stand, Brass
Mfr # 1447B
Zoro # G516243622
product price: $60.95
/eaKey Features
Length
13.5 in
Width
6.5 in
Dispenser Material
Metal
Depth
6.5 in
For Use With
Paper Towels
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1447B
Zoro #
G516243622
UPC #
11296144781
Country of Origin
Taiwan, Province of China
Dimensions
Length
13.5 in
Width
6.5 in
Depth
6.5 in
Details
Dispenser Material
Metal
Color
Brushed Brass
For Use With
Paper Towels
Finish
Brushed
Description
This uniquely designed freestanding paper towel holder from Gatco accentuates the creativity and personality put into modern and contemporary bathrooms of today. Its durability is unparalleled thanks to a solid construction. Matches other Gatco items sold separately.
- Embellish your bathroom and home with our perfect combination of sophistication and charm, as Gatco décor is uniquely designed bringing pieces crafted with genuine tradition and modern appeal
- Carefully hand polished and HAND CRAFTED from Solid Brass, making for a lifetime of durability
- EASILY place this product on a variety of surfaces and where it may be most convenient. Evenly coordinates with other Gatco products and collections
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.