Zoro Homepage

Kitchen Paper Towel Holder Stand, Matte Black/Brushed Brass

  • Mfr # 1447MXB

  • Zoro # G716243613


product price: $70.79
/ea

Key Features

For Use With
Paper Towels
Width
6.5 in
Depth
6.5 in
Finish
Brushed
Length
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1447MXB
Zoro #
G716243613
UPC #
11296144767
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.5 in
Depth
6.5 in
Length
13.5 in

Details

For Use With
Paper Towels
Color
Matte Black/Brushed Brass
Finish
Brushed
Dispenser Material
Metal

Description

This uniquely designed freestanding paper towel holder from Gatco accentuates the creativity and personality put into modern and contemporary bathrooms of today. Its durability is unparalleled thanks to a solid construction. Matches other Gatco items sold separately.


  • Embellish your bathroom and home with our perfect combination of sophistication and charm, as Gatco décor is uniquely designed bringing pieces crafted with genuine tradition and modern appeal
  • EASILY place this product on a variety of surfaces and where it may be most convenient. Evenly coordinates with other Gatco products and collections
  • Available in a LUSTROUS Chrome, Matte Black, Brushed Brass and Combo finishes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.