Zoro Homepage

Latitude II 12" Stainless Steel ADA Compliant Grab Bar, Chrome

  • Mfr # 850

  • Zoro # G816243568


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Length
15 in
Includes
Grab Bar, Mounting Hardware
Width
2.8 in
Material
Steel
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850
Zoro #
G816243568
UPC #
11296850002
Country of Origin
China

Dimensions

Length
15 in
Width
2.8 in
Depth
3 in

Details

Includes
Grab Bar, Mounting Hardware
Material
Steel
Finish
Polished
Color
Chrome

Description

The Latitude II Grab Bar adds design and support around the bathroom. Whether this bar is installed on a shower wall or bathroom wall the 1. 25 in. tubing provides a sturdy place to grip. This grab bar is part of the Latitude II suite Collection and will add beautiful style to any bathroom.


  • Add style and ease of living with Gatco's finely attuned grab bars, with notable quality and appearance, our ADA compliant grab bars are fashioned for a safe and secure hold, while conveying an elegant appeal
  • Robustly hand polished and hand-crafted from high caliber stainless steel, making for a lifetime of durability, can support up to 250 lbs. of force when properly installed
  • Easily mount this product on a variety of surfaces including tile and drywall, conveniently coordinates with Gatcos Latitude II collection
  • Offered in 3 marvelous finishes, chrome, satin nickel and matte black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.