
Latitude II 12" Stainless Steel ADA Compliant Grab Bar, Matte Black
Mfr # 850MX
Zoro # G416243555
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Width
2.8 in
Material
Steel
Includes
Grab Bar, Mounting Hardware
Length
15 in
Color
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
850MX
Zoro #
G416243555
UPC #
11296850088
Country of Origin
China
Dimensions
Width
2.8 in
Length
15 in
Depth
3 in
Details
Material
Steel
Includes
Grab Bar, Mounting Hardware
Finish
Powder Coated
Color
Matte Black
Description
The Latitude II Grab Bar adds design and support around the bathroom. Whether this bar is installed on a shower wall or bathroom wall the 1. 25 in. tubing provides a sturdy place to grip. This grab bar is part of the Latitude II suite Collection and will add beautiful style to any bathroom.
- Add style and ease of living with Gatco's finely attuned grab bars, with notable quality and appearance, our ADA compliant grab bars are fashioned for a safe and secure hold, while conveying an elegant appeal
- Robustly hand polished and hand-crafted from high caliber stainless steel, making for a lifetime of durability, can support up to 250 lbs. of force when properly installed
- Easily mount this product on a variety of surfaces including tile and drywall, conveniently coordinates with Gatcos Latitude II collection
- Offered in 3 marvelous finishes, chrome, satin nickel and matte black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.