Latitude II 12" Stainless Steel ADA Compliant Grab Bar, Satin Nickel

  • Mfr # 851

  • Zoro # G016243511


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Width
2.8 in
Color
Satin Nickel
Material
Steel
Length
15 in
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
851
Zoro #
G016243511
UPC #
11296851009
Country of Origin
China

Dimensions

Width
2.8 in
Length
15 in
Depth
3 in

Details

Color
Satin Nickel
Material
Steel
Finish
Brushed
Includes
Grab Bar, Mounting Hardware

Description

The Latitude II Grab Bar adds design and support around the bathroom. Whether this bar is installed on a shower wall or bathroom wall the 1. 25 in. tubing provides a sturdy place to grip. This grab bar is part of the Latitude II suite Collection and will add beautiful style to any bathroom.


  • Superb quality resonates from this hand polished, HAND CRAFTED "item" of high caliber metalwork and concealed set screws
  • Can be EASILY mounted on a variety of surfaces including, but not limited to tile and drywall
  • Available in chrome, satin nickel, and matte black
  • An acute approach with the beveled edge and keen stylish escutcheon plate, The Latitude II series offers DESIGNER APPEAL without the designer price

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.