Latitude II 18" Stainless Steel ADA Compliant Grab Bar, Matte Black

  • Mfr # 852MX

  • Zoro # G316243570


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Depth
3 in
Includes
Grab Bar, Mounting Hardware
Width
2.8 in
Material
Steel
Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
852MX
Zoro #
G316243570
UPC #
11296852082
Country of Origin
China

Dimensions

Depth
3 in
Width
2.8 in
Length
21 in

Details

Color
Matte Black
Finish
Powder Coated
Includes
Grab Bar, Mounting Hardware
Material
Steel

Description

The Latitude II Grab Bar adds design and support around the bathroom. Whether this bar is installed on a shower wall or bathroom wall the 1. 25 in. tubing provides a sturdy place to grip. This grab bar is part of the Latitude II suite Collection and will add beautiful style to any bathroom.


  • From a company thats known for outstanding quality since 1977, Gatco presents its hallmark suite, Latitude ii; with a full range of bath accessories in up to 4 remarkable finishes, this collection offers everything you need to reimagine your bathroom
  • An acute approach with the beveled edge and keen stylish escutcheon plate, The Latitude II series offers designer appeal without the designer price
  • Superb quality resonates from this hand polished, hand crafted item of high caliber metalwork and concealed set screws
  • Can be easily mounted on a variety of surfaces including, but not limited to tile and drywall
  • Available in chrome, satin nickel, matte brass and matte black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.