
Latitude II 18" Stainless Steel ADA Compliant Grab Bar, Matte White
Mfr # 852W
Zoro # G916243628
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Length
21 in
Width
2.8 in
Material
Steel
Depth
3 in
Includes
Grab Bar, Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
852W
Zoro #
G916243628
UPC #
11296852037
Country of Origin
China
Dimensions
Length
21 in
Width
2.8 in
Depth
3 in
Details
Color
Matte White
Finish
Powder Coated
Material
Steel
Includes
Grab Bar, Mounting Hardware
Description
The Latitude II Grab Bar adds design and support around the bathroom. Whether this bar is installed on a shower wall or bathroom wall the 1. 25 in. tubing provides a sturdy place to grip. This grab bar is part of the Latitude II suite Collection and will add beautiful style to any bathroom.
- From a company thats known for outstanding quality since 1977, Gatco presents its hallmark suite, Latitude ii; with a full range of bath accessories in up to 4 remarkable finishes, this collection offers everything you need to reimagine your bathroom
- An acute approach with the beveled edge and keen stylish escutcheon plate, The Latitude II series offers designer appeal without the designer price
- Superb quality resonates from this hand polished, hand crafted item of high caliber metalwork and concealed set screws
- Can be easily mounted on a variety of surfaces including, but not limited to tile and drywall
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.