
Latitude II 18" Towel Bar, Matte Black
Mfr # 4241MX
Zoro # G416243470
product price: $54.45
/eaKey Features
Length
20.63 in
Width
3.13 in
Material
Metal
Height
2 in
Color
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4241MX
Zoro #
G416243470
UPC #
11296424180
Country of Origin
Taiwan, Province of China
Dimensions
Length
20.63 in
Width
3.13 in
Height
2 in
Details
Finish
Powder Coated
Material
Metal
Color
Matte Black
Description
Minimalist design for the bathroom was born with the Latitude II Collection. This outstanding Collection was inspired by the brilliant styles found in Europe and superbly brought to todays Contemporary bathrooms by Gatcos exceptional design team. The Latitude II Collection is the original that set the standard for Minimalist design today.
- Wall mount design coordinates with other Gatco bath products (sold separately)
- Wall mount design adds elegance to your space
- Base material is made of premium metal construction and will provide long lasting durability
- Mounting hardware included
- Available in other finishes; brushed brass, chrome, satin nickel and matte black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.