Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latitude II 18" Towel Rack, Chrome

  • Mfr # 1818C

  • Zoro # G016243825


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Width
10.25 in
Material
Metal
Height
5.25 in
Color
Chrome
Length
19.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1818C
Zoro #
G016243825
UPC #
-
Country of Origin
China

Dimensions

Width
10.25 in
Height
5.25 in
Length
19.75 in

Details

Material
Metal
Color
Chrome
Finish
Polished

Description

Minimalist design for the bathroom was born with the Latitude II Suite. This outstanding Suite was inspired by the brilliant styles found in Europe and superbly brought to today's Contemporary bathrooms by Gatcos exceptional design team. The Latitude II Suite is the original that set the standard for Minimalist design today.


  • No shortcuts taken as each spa rack is carefully hand polished and hand crafted with high caliber metalwork
  • Easily mount this product on a variety of surfaces including tile and drywall
  • Note: the overall length of the product is 19.75 in. but the length of the rack center to center is 18 in.
  • Comes in 3-popular finishes; chrome, matte black and satin nickel
  • Acute approach with the beveled edge and keen stylish escutcheon plate, the latitude II series offers designer appeal without the designer price
  • View more from the Latitude II collection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.