
Latitude II 18" Towel Rack, Satin Nickel
Mfr # 1818SN
Zoro # G416243814
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Width
10.25 in
Length
19.75 in
Height
5.25 in
Color
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1818SN
Zoro #
G416243814
UPC #
-
Country of Origin
China
Dimensions
Width
10.25 in
Length
19.75 in
Height
5.25 in
Details
Material
Metal
Color
Satin Nickel
Finish
Satin
Description
Minimalist design for the bathroom was born with the Latitude II Suite. This outstanding Suite was inspired by the brilliant styles found in Europe and superbly brought to today's Contemporary bathrooms by Gatcos exceptional design team. The Latitude II Suite is the original that set the standard for Minimalist design today.
- No shortcuts taken as each spa rack is carefully hand polished and hand crafted with high caliber metalwork
- Easily mount this product on a variety of surfaces including tile and drywall
- Note: the overall length of the product is 19.75 in. but the length of the rack center to center is 18 in.
- Comes in 3 popular finishes, chrome, matte black and satin nickel
- An acute approach with the beveled edge and keen stylish escutcheon plate, the latitude II series offers designer appeal without the designer price
- View more from the latitude II collection
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.