Zoro Homepage

Latitude II 24" Double Towel Bar, Brushed Brass

  • Mfr # 4234

  • Zoro # G816243650


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Length
26.63 in
Color
Brushed Brass
Height
2 in
Width
5.63 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4234
Zoro #
G816243650
UPC #
11296423404
Country of Origin
Taiwan, Province of China

Dimensions

Length
26.63 in
Height
2 in
Width
5.63 in

Details

Color
Brushed Brass
Material
Metal
Finish
Brushed Brushed

Description

Minimalist design for the bathroom was born with the Latitude II Collection. This outstanding Collection was inspired by the brilliant styles found in Europe and superbly brought to todays Contemporary bathrooms by Gatcos exceptional design team. The Latitude II Collection is the original that set the standard for Minimalist design today.


  • No shortcuts taken as each towel bar is carefully hand crafted with 100% solid brass construction
  • Easily mount this product on a variety of surfaces including tile and drywall
  • Coordinates seamlessly with products from the Latitude II collection
  • Comes in 4 popular finishes brushed brass, chrome, matte black and satin nickel
  • Acute approach with the beveled edge and keen stylish escutcheon plate, the latitude II series offers designer appeal without the designer price

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.