Zoro Homepage

Latitude II 24" Double Towel Bar, Chrome

  • Mfr # 4244

  • Zoro # G416243463


product price: $74.45
/ea

Key Features

Color
Chrome
Width
5.63 in
Length
26.63 in
Height
2 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4244
Zoro #
G416243463
UPC #
11296424401
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.63 in
Length
26.63 in
Height
2 in

Details

Color
Chrome
Finish
Polished
Material
Metal

Description

Minimalist design for the bathroom was born with the Latitude II Collection. This outstanding Collection was inspired by the brilliant styles found in Europe and superbly brought to todays Contemporary bathrooms by Gatcos exceptional design team. The Latitude II Collection is the original that set the standard for Minimalist design today.


  • Superb quality resonates from this hand polished, hand crafted towel bar of high caliber metalwork and concealed set screws

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.