
Latitude II 24" Frameless Rectangle Mirror, Brushed Brass
Mfr # 4239SM
Zoro # G516243592
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Length
24 in
Depth
2 in
Width
19.5 in
Color
Brushed Brass
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4239SM
Zoro #
G516243592
UPC #
11296423961
Country of Origin
Taiwan, Province of China
Dimensions
Length
24 in
Depth
2 in
Width
19.5 in
Details
Color
Brushed Brass
Material
Metal
Includes
Mirror, Mounting Hardware
Description
Minimalist design for the bathroom was born with the Latitude II Collection. This outstanding Collection was inspired by the brilliant styles found in Europe and superbly brought to todays Contemporary bathrooms by Gatcos exceptional design team. The Latitude II Collection is the original that set the standard for Minimalist design today.
- Wall mounted design coordinates with other Gatco bath products (sold separately)
- Pivot mirrors tilt to your desired viewing angle
- No shortcuts taken as each mirror bracket is carefully hand crafted with 100% solid brass construction
- Concealed screw mounting and hardware included
- Mirror size only 19.50 in. x 24 in.
- Comes in 4 popular finishes, brushed brass, chrome, matte black and satin nickel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.