
Latitude II 24" Frameless Rectangle Mirror, Satin Nickel
Mfr # 4299SM
Zoro # G316243495
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Depth
2 in
Length
24 in
Includes
Mirror, Mounting Hardware
Color
Satin Nickel
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4299SM
Zoro #
G316243495
UPC #
11296429963
Country of Origin
Taiwan, Province of China
Dimensions
Depth
2 in
Length
24 in
Width
19.5 in
Details
Includes
Mirror, Mounting Hardware
Color
Satin Nickel
Material
Metal
Description
Minimalist design for the bathroom was born with the Latitude II Collection. This outstanding Collection was inspired by the brilliant styles found in Europe and superbly brought to todays Contemporary bathrooms by Gatcos exceptional design team. The Latitude II Collection is the original that set the standard for Minimalist design today.
- Wall mounted design coordinates with other Gatco bath products (sold separately)
- Pivot mirrors tilt to your desired viewing angle
- Base material is premium metal and will provide long lasting durability
- Concealed screw mounting and hardware included
- Mirror size only 19.50 in. x 24 in.
- Available in 4 popular finishes; chrome, satin nickel, matte black and matte brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.