Zoro Homepage

Latitude II 24" Minimalist Towel Rack, Matte Black

  • Mfr # 4247MX

  • Zoro # G016243320


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Width
10.25 in
Length
25.75 in
Height
5.25 in
Color
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4247MX
Zoro #
G016243320
UPC #
-
Country of Origin
China

Dimensions

Width
10.25 in
Length
25.75 in
Height
5.25 in

Details

Material
Metal
Color
Matte Black
Finish
Matte

Description

Minimalist design for the bathroom was born with the Latitude Suite. This outstanding Suite was inspired by the brilliant styles found in Europe and superbly brought to todays Contemporary bathrooms by Gatcos exceptional design team. The Latitude Suite is the original that set the standard for Minimalist design today.


  • An acute approach with the beveled edge and keen stylish escutcheon plate, the Latitude II series offers designer appeal without the designer price
  • No shortcuts taken as each spa rack is carefully hand polished and hand crafted with high caliber metalwork
  • Easily mount this product on a variety of surfaces including tile and drywall
  • Comes in 3-popular finishes; chrome, matte black and satin nickel
  • View more from the Latitude II collection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.