Zoro Homepage

Latitude II 24" Minimalist Towel Rack, Satin Nickel

  • Mfr # 4297

  • Zoro # G616243560


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Length
25.75 in
Height
5.25 in
Width
10.25 in
Material
Metal
Color
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4297
Zoro #
G616243560
UPC #
-
Country of Origin
China

Dimensions

Length
25.75 in
Height
5.25 in
Width
10.25 in

Details

Finish
Satin
Material
Metal
Color
Satin Nickel

Description

You will be proud to hang this in your bathroom. The Latitude II Towel Bar in Satin Nickel is available in Chrome finish. Its classic Satin Nickel finish, simple style and modern design will give your bathroom a sophisticated look. If you are fond of this product you will love the rest of the Latitude II Collection, from Gatco with its sleek lines, to complete your bathroom accessory set.


  • Wall mounted design saves space and coordinates with other Gatco Latitude bath products ( sold separately)
  • Hand polished satin nickel finish creates a timeless style
  • Wall mount design increases your countertop space
  • Base material is zinc and will provide long lasting durability
  • Comes in 3-popular finishes; chrome, matte black and satin nickel
  • View more from the Latitude II collection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.