Zoro Homepage

Latitude II 24" Stainless Steel ADA Compliant Grab Bar, Chrome

  • Mfr # 854

  • Zoro # G016243528


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes
Grab Bar, Mounting Hardware
Width
2.8 in
Length
27 in
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
854
Zoro #
G016243528
UPC #
11296854000
Country of Origin
China

Dimensions

Width
2.8 in
Length
27 in
Depth
3 in

Details

Material
Steel
Color
Chrome
Finish
Polished
Includes
Grab Bar, Mounting Hardware

Description

The Latitude II Grab Bar adds design and support around the bathroom. Whether this bar is installed on a shower wall or bathroom wall the 1. 25 in. tubing provides a sturdy place to grip. This grab bar is part of the Latitude II suite Collection and will add beautiful style to any bathroom.


  • Superb quality resonates from this hand polished, HAND CRAFTED "item" of high caliber metalwork and concealed set screws
  • Can be EASILY mounted on a variety of surfaces including, but not limited to tile and drywall
  • Available in chrome, satin nickel, and matte black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.