
Latitude II 24" Stainless Steel ADA Compliant Grab Bar, Satin Nickel
Mfr # 855
Zoro # G216243496
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Length
27 in
Depth
3 in
Material
Steel
Width
2.8 in
Includes
Grab Bar, Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
855
Zoro #
G216243496
UPC #
11296855007
Country of Origin
China
Dimensions
Length
27 in
Depth
3 in
Width
2.8 in
Details
Color
Satin Nickel
Finish
Brushed
Material
Steel
Includes
Grab Bar, Mounting Hardware
Description
The Latitude II Grab Bar adds design and support around the bathroom. Whether this bar is installed on a shower wall or bathroom wall the 1. 25 in. tubing provides a sturdy place to grip. This grab bar is part of the Latitude II suite Collection and will add beautiful style to any bathroom.
- Superb quality resonates from this hand polished, HAND CRAFTED "item" of high caliber metalwork and concealed set screws
- Can be EASILY mounted on a variety of surfaces including, but not limited to tile and drywall
- Available in chrome, satin nickel, and matte black
- An acute approach with the beveled edge and keen stylish escutcheon plate, The Latitude II series offers DESIGNER APPEAL without the designer price
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.