
Latitude II 24" Towel Bar, Matte Black
Mfr # 4240MX
Zoro # G716243606
product price: $49.13
/eaKey Features
Length
20.63 in
Width
3.13 in
Height
2 in
Color
Matte Black
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4240MX
Zoro #
G716243606
UPC #
11296424081
Country of Origin
Taiwan, Province of China
Dimensions
Length
20.63 in
Width
3.13 in
Height
2 in
Details
Color
Matte Black
Material
Metal
Finish
Powder Coated
Description
Minimalist design for the bathroom was born with the Latitude II Collection. This outstanding Collection was inspired by the brilliant styles found in Europe and superbly brought to todays Contemporary bathrooms by Gatcos exceptional design team. The Latitude II Collection is the original that set the standard for Minimalist design today.
- Superb quality resonates from this hand polished, HAND CRAFTED towel bar of high caliber metalwork and concealed set screws
- Easily mount this product on a variety of surfaces including tile and drywall
- Coordinates seamlessly with products from the Latitude II collection
- Comes in 4 popular finishes brushed brass, chrome, matte black and satin nickel
- Acute approach with the beveled edge and keen stylish escutcheon plate, the Latitude II series offers designer appeal without the designer price
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.