Zoro Homepage

Latitude II 24" Towel Bar, Satin Nickel

  • Mfr # 4290

  • Zoro # G116243862


product price: $55.39
/ea

Key Features

Color
Satin Nickel
Height
2 in
Material
Metal
Length
20.63 in
Width
3.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4290
Zoro #
G116243862
UPC #
11296429000
Country of Origin
Taiwan, Province of China

Dimensions

Height
2 in
Length
20.63 in
Width
3.13 in

Details

Color
Satin Nickel
Material
Metal
Finish
Brushed

Description

Minimalist design for the bathroom was born with the Latitude II Collection. This outstanding Collection was inspired by the brilliant styles found in Europe and superbly brought to todays Contemporary bathrooms by Gatcos exceptional design team. The Latitude II Collection is the original that set the standard for Minimalist design today.


  • Superb quality resonates from this hand polished, HAND CRAFTED towel bar of high caliber metalwork and concealed set screws
  • Easily mount this product on a variety of surfaces including tile and drywall
  • Coordinates seamlessly with products from the Latitude II collection
  • Comes in 4 popular finishes brushed brass, chrome, matte black and satin nickel
  • Acute approach with the beveled edge and keen stylish escutcheon plate, the Latitude II series offers designer appeal without the designer price

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.