
Latitude II 25" Framed Rectangle Mirror, Matte Black
Mfr # 4249XFSM
Zoro # G716243866
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder Coated
Width
23.5 in
Includes
Mirror, Mounting Hardware
Material
Metal
Color
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4249XFSM
Zoro #
G716243866
UPC #
11296424753
Country of Origin
Taiwan, Province of China
Dimensions
Width
23.5 in
Length
25 in
Depth
2 in
Details
Finish
Powder Coated
Includes
Mirror, Mounting Hardware
Material
Metal
Color
Matte Black
Description
Minimalist design for the bathroom was born with the Latitude II Collection. This outstanding Collection was inspired by the brilliant styles found in Europe and superbly brought to todays Contemporary bathrooms by Gatcos exceptional design team. The Latitude II Collection is the original that set the standard for Minimalist design today.
- Wall mounted design coordinates with other Gatco bath products (sold separately)
- Pivot mirrors tilt to your desired viewing angle
- Base material is premium metal and will provide long lasting durability
- Concealed screw mounting and hardware included
- Mirror size only 20.50 in. x 25 in.
- Available in 3 popular finishes; chrome, satin nickel and matte black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.