Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latitude II 26.5" Frameless Oval Mirror, Matte Black

  • Mfr # 4249MX

  • Zoro # G916243765


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Length
26.5 in
Width
19.5 in
Includes
Mirror, Mounting Hardware
Material
Metal
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4249MX
Zoro #
G916243765
UPC #
11296424852
Country of Origin
Taiwan, Province of China

Dimensions

Length
26.5 in
Width
19.5 in
Depth
2 in

Details

Includes
Mirror, Mounting Hardware
Material
Metal
Color
Matte Black

Description

Millenium Series by Gatco sets the latest trend in fashion bathroom finishes. The new Matte Black/ Matte Brass collections are the perfect accent pieces to define todays bath decor. The Latitude2 Collection is the original Minimalist design that set the standard for Minimalist design today.


  • Wall mount design coordinates with other Gatco bath products
  • Wall mount design adds elegance to your space
  • Base material is made of premium metal construction and will provide long lasting durability
  • Mounting hardware included
  • Available in other finishes, chrome, satin nickel, matte black and matte brass
  • Mirror width only is 19.5 in.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.