
Latitude II 26.5" Frameless Oval Mirror, Satin Nickel
Mfr # 4299
Zoro # G116243510
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Includes
Mirror, Mounting Hardware
Material
Metal
Width
19.5 in
Depth
2 in
Color
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4299
Zoro #
G116243510
UPC #
11296100718
Country of Origin
Taiwan, Province of China
Dimensions
Width
19.5 in
Depth
2 in
Length
26.5 in
Details
Includes
Mirror, Mounting Hardware
Material
Metal
Color
Satin Nickel
Description
Minimalist design for the bathroom was born with the Latitude II Collection. This outstanding Collection was inspired by the brilliant styles found in Europe and superbly brought to today's Contemporary bathrooms by Gatco's exceptional design team. The Latitude II Collection is the original that set the standard for Minimalist design today.
- Beveled edges
- Oval shape
- Hardware included
- Pivoting brackets
- Frameless
- Available in 4 popular finishes; Chrome, Satin Nickel, Matte Black and Matte Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.