Zoro Homepage

Latitude II 27.5" Framed Oval Mirror, Matte Black

  • Mfr # 4249MXF

  • Zoro # G116243787


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Width
23.63 in
Includes
Mirror, Mounting Hardware
Depth
2 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4249MXF
Zoro #
G116243787
UPC #
11296424814
Country of Origin
Taiwan, Province of China

Dimensions

Width
23.63 in
Depth
2 in
Length
27.5 in

Details

Color
Matte Black
Includes
Mirror, Mounting Hardware
Material
Metal
Finish
Powder Coated

Description

Minimalist design for the bathroom was born with the Latitude II Collection. This outstanding Collection was inspired by the brilliant styles found in Europe and superbly brought to todays Contemporary bathrooms by Gatcos exceptional design team. The Latitude II Collection is the original that set the standard for Minimalist design today.


  • Wall mounted design coordinates with other Gatco bath products (sold separately)
  • Pivot mirrors tilt to your desired viewing angle
  • Base material is premium metal and will provide long lasting durability
  • Concealed screw mounting and hardware included
  • Mirror size only 20.50 in. x 27.50 in.
  • Available in 3 popular finishes; chrome, satin nickel and matte black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.