Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latitude II 30" Frameless Fixed Mount Mirror, Chrome

  • Mfr # 1561

  • Zoro # G016243757


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Material
Metal
Includes
Mirror, Mounting Hardware
Depth
2 in
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1561
Zoro #
G016243757
UPC #
11296156104
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2 in
Length
30 in
Width
22 in

Details

Color
Chrome
Material
Metal
Includes
Mirror, Mounting Hardware

Description

The Gatco Latitude II 30 in. x 22 in. Chrome Wall Mirror, with its simple style and modern design, can give your bathroom a sophisticated look and enhance its appeal. The mirror includes 4 mounting brackets to help make installation easy.


  • Premium metal base material
  • Rectangular design
  • Chrome finish
  • Mirror hangs vertically
  • 4 brackets included for installation
  • Coordinates with other Gatco Latitude II bath products (sold separately)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.