Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latitude II 30" Frameless Fixed Mount Mirror, Matte Black

  • Mfr # 1561MX

  • Zoro # G016243580


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Includes
Mirror, Mounting Hardware
Width
22 in
Length
30 in
Color
Matte Black
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1561MX
Zoro #
G016243580
UPC #
11296156159
Country of Origin
Taiwan, Province of China

Dimensions

Width
22 in
Length
30 in
Depth
2 in

Details

Includes
Mirror, Mounting Hardware
Color
Matte Black
Material
Metal

Description

An acute approach with the beveled edge and keen stylish escutcheon plate. The Latitude II series offers DESIGNER APPEAL without the designer price.


  • Superb quality resonates from this hand polished, hand crafted item of high caliber metalwork and concealed set screws
  • Can be easily mounted on a variety of surfaces including, but not limited to tile and drywall
  • Available in 3 finishes, chrome, satin nickel and matte nlack
  • Overall mirror height with brackets 32 in.
  • Mirror only height without brackets 30 in.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.