Zoro Homepage

Latitude II 30" Frameless Fixed Mount Mirror, Satin Nickel

  • Mfr # 1562

  • Zoro # G216243588


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Length
30 in
Material
Metal
Depth
2 in
Color
Satin Nickel
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1562
Zoro #
G216243588
UPC #
11296156203
Country of Origin
Taiwan, Province of China

Dimensions

Length
30 in
Depth
2 in
Width
22 in

Details

Material
Metal
Color
Satin Nickel
Includes
Mirror, Mounting Hardware

Description

You will be proud to hang this in your bathroom. Its classic satin nickel finish, simple style and modern design will give your bathroom a sophisticated look. If you are fond of this product you will love the rest of the Latitude II Collection, from Gatco with its sleek lines, to complete your bathroom accessory set.


  • Wall mount design coordinates with other Gatco Latitude II bath products ( sold separately )
  • Hand polished satin nickel finish creates a timeless style
  • Wall mount design adds elegance to your space
  • Base material is premium metal and will provide long lasting durability
  • Available in 3 popular finishes; Chrome, Satin Nickel and Matte Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.