Zoro Homepage

Latitude II 30" Stainless Steel ADA Compliant Grab Bar, Matte Black

  • Mfr # 856AMX

  • Zoro # G616243430


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Depth
3 in
Length
33 in
Color
Matte Black
Width
2.8 in
Includes
Grab Bar, Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
856AMX
Zoro #
G616243430
UPC #
11296856080
Country of Origin
China

Dimensions

Depth
3 in
Length
33 in
Width
2.8 in

Details

Color
Matte Black
Finish
Powder Coated
Includes
Grab Bar, Mounting Hardware
Material
Steel

Description

The Latitude II Grab Bar adds design and support around the bathroom. Whether this bar is installed on a shower wall or bathroom wall the 1. 25 in. tubing provides a sturdy place to grip. This grab bar is part of the Latitude II suite Collection and will add beautiful style to any bathroom.


  • An acute approach with the beveled edge and keen stylish escutcheon plate, the Latitude II series offers designer appeal without the designer price
  • Can be easily mounted on a variety of surfaces including, but not limited to tile and drywall
  • Available in chrome, matte black and satin nickel
  • Offered in 3 MARVELOUS finishes, Chrome, Satin Nickel, and Matte Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.