Zoro Homepage

Latitude II 31.5" Frameless Rectangle Mirror Satin Nickel

  • Mfr # 4299S

  • Zoro # G916243451


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Nickel
Length
31.5 in
Material
Metal
Includes
Mirror, Mounting Hardware
Width
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4299S
Zoro #
G916243451
UPC #
11296429956
Country of Origin
Taiwan, Province of China

Dimensions

Length
31.5 in
Width
23.5 in
Depth
2 in

Details

Color
Satin Nickel
Material
Metal
Includes
Mirror, Mounting Hardware

Description

Minimalist design for the bathroom was born with the Latitude II Collection. This outstanding Collection was inspired by the brilliant styles found in Europe and superbly brought to todays Contemporary bathrooms by Gatcos exceptional design team. The Latitude II Collection is the original that set the standard for Minimalist design today.


  • Wall mounted design coordinates with other Gatco bath products (sold separately)
  • Pivot mirrors tilt to your desired viewing angle
  • Base material is premium metal and will provide long lasting durability
  • Concealed screw mounting and hardware included
  • Mirror size only 23.50 in. x 31.50 in.
  • Available in 4 popular finishes; chrome, satin nickel, matte black and matte brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.