
Latitude II 32" Frameless Oval Mirror Chrome
Mfr # 4249LG
Zoro # G316243280
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Width
24 in
Includes
Mirror, Mounting Hardware
Length
32 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4249LG
Zoro #
G316243280
UPC #
11296424937
Country of Origin
Taiwan, Province of China
Dimensions
Width
24 in
Length
32 in
Depth
2 in
Details
Color
Chrome
Includes
Mirror, Mounting Hardware
Material
Metal
Description
Minimalist design for the bathroom was born with the Latitude II Collection. This outstanding Collection was inspired by the brilliant styles found in Europe and superbly brought to todays Contemporary bathrooms by Gatcos exceptional design team. The Latitude II Collection is the original that set the standard for Minimalist design today.
- Wall mounted design coordinates with other Gatco bath products (sold separately)
- Pivot mirrors tilt to your desired viewing angle
- Base material is premium metal and will provide long lasting durability
- Concealed screw mounting and hardware included
- Mirror size only 24 in. x 32 in.
- Also available in satin nickel finish
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.