Zoro Homepage

Latitude II 36" Stainless Steel ADA Compliant Grab Bar, Chrome

  • Mfr # 856

  • Zoro # G016243429


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Depth
3 in
Includes
Grab Bar, Mounting Hardware
Width
2.8 in
Color
Chrome
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
856
Zoro #
G016243429
UPC #
11296856004
Country of Origin
China

Dimensions

Depth
3 in
Width
2.8 in
Length
39 in

Details

Includes
Grab Bar, Mounting Hardware
Color
Chrome
Material
Steel
Finish
Polished

Description

The Latitude II Grab Bar adds design and support around the bathroom. Whether this bar is installed on a shower wall or bathroom wall the 1. 25 in. tubing provides a sturdy place to grip. This grab bar is part of the Latitude II suite Collection and will add beautiful style to any bathroom.


  • Superb quality resonates from this hand polished, HAND CRAFTED "item" of high caliber metalwork and concealed set screws
  • Can be EASILY mounted on a variety of surfaces including, but not limited to tile and drywall
  • Available in chrome, satin nickel, matte brass and matte black
  • An acute approach with the beveled edge and keen stylish escutcheon plate, The Latitude II series offers DESIGNER APPEAL without the designer price

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.