Zoro Homepage

Latitude II 42" Stainless Steel ADA Compliant Grab Bar, Chrome

  • Mfr # 858

  • Zoro # G116243312


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Length
45 in
Depth
3 in
Width
2.8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
858
Zoro #
G116243312
UPC #
11296858008
Country of Origin
China

Dimensions

Length
45 in
Depth
3 in
Width
2.8 in

Details

Color
Chrome
Finish
Polished
Material
Steel
Includes
Grab Bar, Mounting Hardware

Description

The Latitude II Grab Bar adds design and support around the bathroom. Whether this bar is installed on a shower wall or bathroom wall the 1. 25 in. tubing provides a sturdy place to grip. This grab bar is part of the Latitude II suite Collection and will add beautiful style to any bathroom.


  • Superb quality resonates from this hand polished, HAND CRAFTED "item" of high caliber metalwork and concealed set screws
  • Can be EASILY mounted on a variety of surfaces including, but not limited to tile and drywall
  • Available in chrome, satin nickel, matte brass and matte black
  • An acute approach with the beveled edge and keen stylish escutcheon plate, The Latitude II series offers DESIGNER APPEAL without the designer price

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.