
Latitude II 42" Stainless Steel ADA Compliant Grab Bar, Satin Nickel
Mfr # 859
Zoro # G616243263
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Depth
3 in
Width
2.8 in
Color
Satin Nickel
Includes
Grab Bar, Mounting Hardware
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
859
Zoro #
G616243263
UPC #
11296859005
Country of Origin
China
Dimensions
Depth
3 in
Width
2.8 in
Length
45 in
Details
Finish
Brushed
Color
Satin Nickel
Includes
Grab Bar, Mounting Hardware
Material
Steel
Description
The Latitude II Grab Bar adds design and support around the bathroom. Whether this bar is installed on a shower wall or bathroom wall the 1. 25 in. tubing provides a sturdy place to grip. This grab bar is part of the Latitude II suite Collection and will add beautiful style to any bathroom.
- Wall mount design coordinates with other Gatco Latitude II bath products (sold separately)
- Hand polished satin nickel finish creates a timeless style
- Wall mount design adds elegance to your space
- Base material is stainless steel and will provide long lasting durability
- Available in 3 finishes; Chrome, Matte Black and Satin Nickel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.