Zoro Homepage

Latitude II 48" Stainless Steel ADA Compliant Grab Bar, Matte Black

  • Mfr # 896MX

  • Zoro # G416243838


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Includes
Grab Bar, Mounting Hardware
Width
2.8 in
Depth
3 in
Color
Matte Black
Length
51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
896MX
Zoro #
G416243838
UPC #
11296896055
Country of Origin
China

Dimensions

Width
2.8 in
Depth
3 in
Length
51 in

Details

Includes
Grab Bar, Mounting Hardware
Color
Matte Black
Material
Steel
Finish
Powder Coated

Description

The Latitude II Grab Bar adds design and support around the bathroom. Whether this bar is installed on a shower wall or bathroom wall the 1. 25 in. tubing provides a sturdy place to grip. This grab bar is part of the Latitude II suite Collection and will add beautiful style to any bathroom.


  • An acute approach with the beveled edge and keen stylish escutcheon plate, the Latitude II series offers designer appeal without the designer price
  • Can be easily mounted on a variety of surfaces including, but not limited to tile and drywall
  • Available in chrome, matte black and satin nickel
  • Offered in 3 MARVELOUS finishes, Chrome, Satin Nickel, and Matte Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.