Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latitude II 54" Stainless Steel ADA Compliant Grab Bar, Chrome

  • Mfr # 858A

  • Zoro # G116243299


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Includes
Grab Bar, Mounting Hardware
Material
Steel
Color
Chrome
Length
57 in
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
858A
Zoro #
G116243299
UPC #
11296858053
Country of Origin
China

Dimensions

Length
57 in
Depth
3 in
Width
2.8 in

Details

Includes
Grab Bar, Mounting Hardware
Material
Steel
Color
Chrome
Finish
Polished

Description

The Latitude II Grab Bar adds design and support around the bathroom. Whether this bar is installed on a shower wall or bathroom wall the 1. 25 in. tubing provides a sturdy place to grip. This grab bar is part of the Latitude II suite Collection and will add beautiful style to any bathroom.


  • From a company thats known for outstanding quality since 1977, Gatco presents its hallmark suite, Latitude ii; with a full range of bath accessories in up to 4 remarkable finishes, this collection offers everything you need to reimagine your bathroom
  • An acute approach with the beveled edge and keen stylish escutcheon plate, The Latitude II series offers designer appeal without the designer price
  • Superb quality resonates from this hand polished, hand crafted item of high caliber metalwork and concealed set screws
  • Can be easily mounted on a variety of surfaces including, but not limited to tile and drywall
  • Available in chrome, satin nickel, matte brass and matte black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.