Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latitude II 54" Stainless Steel ADA Compliant Grab Bar, Matte Black

  • Mfr # 858AMX

  • Zoro # G116243244


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Width
2.8 in
Length
57 in
Material
Steel
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
858AMX
Zoro #
G116243244
UPC #
11296858084
Country of Origin
China

Dimensions

Width
2.8 in
Length
57 in
Depth
3 in

Details

Color
Matte Black
Finish
Powder Coated
Material
Steel
Includes
Grab Bar, Mounting Hardware

Description

The Latitude II Grab Bar adds design and support around the bathroom. Whether this bar is installed on a shower wall or bathroom wall the 1. 25 in. tubing provides a sturdy place to grip. This grab bar is part of the Latitude II suite Collection and will add beautiful style to any bathroom.


  • Superb quality resonates from this hand polished, HAND CRAFTED "item" of high caliber metalwork and concealed set screws
  • Can be EASILY mounted on a variety of surfaces including, but not limited to tile and drywall
  • Available in chrome, satin nickel, and matte black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.