
Latitude II 54" Stainless Steel ADA Compliant Grab Bar, Satin Nickel
Mfr # 859A
Zoro # G916243819
product price:Â $181.99
/ea
Free Shipping & Returns
Key Features
Depth
3 in
Includes
Grab Bar, Mounting Hardware
Width
2.8 in
Material
Steel
Color
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
859A
Zoro #
G916243819
UPC #
11296858060
Country of Origin
China
Dimensions
Depth
3 in
Width
2.8 in
Length
57 in
Details
Includes
Grab Bar, Mounting Hardware
Material
Steel
Finish
Brushed
Color
Satin Nickel
Description
The Latitude II Grab Bar adds design and support around the bathroom. Whether this bar is installed on a shower wall or bathroom wall the 1. 25 in. tubing provides a sturdy place to grip. This grab bar is part of the Latitude II suite Collection and will add beautiful style to any bathroom.
- Add style and ease of living with Gatco finely attuned grab bars with notable quality and appearance, our ADA compliant grab bars are fashioned for a safe and secure hold, while conveying an elegant appeal
- Robustly hand polished and hand crafted from high caliber stainless steel, making for a lifetime of durability can support up to 250 lbs. of force when properly installed
- Easily mount this product on a variety of surfaces including tile and drywall; conveniently coordinates with Gatco latitude collection
- Offered in 3 marvelous finishes, chrome, satin nickel, and matte black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.