
Latitude II All Modern Décor 11" Triple Robe Hook, Chrome
Mfr # 1292
Zoro # G316243648
product price: $69.89
/eaKey Features
Height
2 in
Width
1.7 in
Length
11 in
Material
Metal
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1292
Zoro #
G316243648
UPC #
11296129207
Country of Origin
Taiwan, Province of China
Dimensions
Height
2 in
Width
1.7 in
Length
11 in
Details
Finish
Polished
Material
Metal
Color
Chrome
Description
Minimalist design for the bathroom was born with the Latitude II suite. This outstanding suite was inspired by the brilliant styles found in Europe and superbly brought to today's contemporary bathrooms by Gatco's exceptional design team. The Latitude II suite is the original that set the standard for minimalist design today.
- An acute approach with the beveled edge and keen stylish escutcheon plate, the latitude II series offers designer appeal without the designer price
- Superb quality resonates from this hand polished, hand crafted item of high caliber metalwork and concealed set screws
- Can be easily mounted on a variety of surfaces including, but not limited to tile and drywall
- Rounded back plate
- Available in chrome, satin nickel and matte black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.