Zoro Homepage

Latitude II All Modern Décor 11" Triple Robe Hook, Matte Black

  • Mfr # 1292MX

  • Zoro # G616243898


product price: $71.69
/ea

Key Features

Height
2 in
Color
Matte Black
Length
11 in
Width
1.7 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1292MX
Zoro #
G616243898
UPC #
11296129238
Country of Origin
Taiwan, Province of China

Dimensions

Height
2 in
Length
11 in
Width
1.7 in

Details

Color
Matte Black
Material
Metal
Finish
Matte

Description

  • An acute approach with the beveled edge and keen stylish escutcheon plate, the latitude II series offers designer appeal without the designer price
  • Superb quality resonates from this hand polished, hand crafted item of high caliber metalwork and concealed set screws
  • Can be easily mounted on a variety of surfaces including, but not limited to tile and drywall
  • Rounded back plate
  • Available in chrome, satin nickel and matte black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.