Zoro Homepage

Latitude II All Modern Décor 6.5" Double Robe Hook, Matte Black

  • Mfr # 1291MX

  • Zoro # G516243677


product price: $48.99
/ea

Key Features

Length
6.5 in
Color
Matte Black
Height
2.25 in
Width
1.7 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1291MX
Zoro #
G516243677
UPC #
11296129139
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.5 in
Height
2.25 in
Width
1.7 in

Details

Finish
Matte
Color
Matte Black
Material
Metal

Description

Minimalist design for the bathroom was born with the latitude suite. This outstanding suite was inspired by the brilliant styles found in Europe and superbly brought to todays contemporary bathrooms by Gatco's exceptional design team. The latitude suite is the original that set the standard for minimalist design today.


  • For over 40-years, Gatco has been the choice for those who want the best quality and design at a reasonable price, backed by a lifetime guarantee
  • Round back plate
  • 6.5 in. L back plate
  • 2.25 in. H hook
  • Premium metal construction
  • Available in chrome, satin nickel and matte black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.