Zoro Homepage

Latitude II All Modern Décor 6.5" Double Robe Hook, Matte Black/Brushed Brass

  • Mfr # 1291MXB

  • Zoro # G916243666


product price: $41.15
/ea

Key Features

Height
2.25 in
Material
Metal
Color
Matte Black/Brushed Brass
Length
6.5 in
Width
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1291MXB
Zoro #
G916243666
UPC #
11296129153
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.25 in
Length
6.5 in
Width
1.7 in

Details

Finish
Matte/Brushed
Material
Metal
Color
Matte Black/Brushed Brass

Description

  • For over 40-years, Gatco has been the choice for those who want the best quality and design at a reasonable price, backed by a lifetime guarantee
  • Round back plate
  • 6.5 in. L back plate
  • 2.25 in. H hook
  • Premium metal construction
  • Available in chrome, satin nickel and matte black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.