
Latitude II Double Robe Hook, Chrome
Mfr # 4245A
Zoro # G616243348
product price: $25.39
/eaKey Features
Color
Chrome
Width
2.13 in
Length
3.13 in
Height
2 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4245A
Zoro #
G616243348
UPC #
11296424555
Country of Origin
China
Dimensions
Width
2.13 in
Length
3.13 in
Height
2 in
Details
Color
Chrome
Finish
Polished
Material
Metal
Description
Minimalist design for the bathroom was born with the Latitude II Suite. This outstanding suite was inspired by the brilliant styles found in Europe and superbly brought to today's contemporary bathrooms by Gatco's exceptional design team. The Latitude II Suite is the original that set the standard for minimalist today.
- An acute approach with the beveled edge and keen stylish escutcheon plate, the latitude ii series offers designer appeal without the designer price
- Superb quality resonates from this hand polished, hand crafted item of high caliber metalwork and concealed set screws
- Can be easily mounted on a variety of surfaces including, but not limited to tile and drywall
- Available in chrome, satin nickel, matte brass and matte black
- Single style hook available.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.