
Latitude II Double Robe Hook, Matte Black
Mfr # 4245AMX
Zoro # G916243444
product price: $24.15
/eaKey Features
Color
Matte Black
Width
2.13 in
Length
3.13 in
Height
2 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4245AMX
Zoro #
G916243444
UPC #
11296424593
Country of Origin
Taiwan, Province of China
Dimensions
Width
2.13 in
Length
3.13 in
Height
2 in
Details
Color
Matte Black
Finish
Matte
Material
Metal
Description
Fuse both style and functionality using this Gatco Double Robe Hook in Matte Black. This double robe hook has a metal construction, which won't chip or peel over time. Metal is an extremely adaptable material, making it great for both practicality and decorative use. This double robe hook is made with a minimalist trend so that it will easily coordinate with your bathroom accessories. It has an attractive matte coating, adding a luxurious touch to your bathroom appearance.
- Great for hanging both towels and robes
- Pairs nicely with minimalist and contemporary styles
- Includes installation instructions, guiding you through straight forward setup
- Mounting surface: wall
- Number of hooks: 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.