Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latitude II Double Robe Hook, Satin Nickel

  • Mfr # 4295A

  • Zoro # G816243636


product price: $31.99
/ea

Key Features

Width
2 in
Material
Metal
Length
2 in
Color
Satin Nickel
Height
2.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4295A
Zoro #
G816243636
UPC #
11296429550
Country of Origin
China

Dimensions

Width
2 in
Length
2 in
Height
2.38 in

Details

Material
Metal
Finish
Satin
Color
Satin Nickel

Description

Minimalist design for the bathroom was born with the Latitude II Collection. This outstanding Collection was inspired by the brilliant styles found in Europe and superbly brought to today's Contemporary bathrooms by Gatco's exceptional design team. The Latitude II Collection is the original that set the standard for Minimalist design today.


  • From a company that's known for outstanding quality since 1977, Gatco presents its hallmark suite, Latitude ii; with a full range of bath accessories in up to 4 remarkable finishes, this collection offers everything you need to reimagine your bathroom
  • An acute approach with the beveled edge and keen stylish escutcheon plate, The Latitude II series offers designer appeal without the designer price
  • Superb quality resonates from this hand polished, hand crafted "item" of high caliber metalwork and concealed set screws
  • Can be easily mounted on a variety of surfaces including, but not limited to tile and drywall
  • Available in chrome, satin nickel, matte brass and matte black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.