
Latitude II Double Sconce, Matte Black
Mfr # 1683MX
Zoro # G316254217
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Length
15.9 in
Body Material
Metal
Width
4.9 in
Height
4.5 in
Includes
Sconce, Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1683MX
Zoro #
G316254217
UPC #
11296168312
Country of Origin
China
Dimensions
Length
15.9 in
Width
4.9 in
Height
4.5 in
Details
Finish
Powder Coated
Body Material
Metal
Includes
Sconce, Mounting Hardware
Fixture Voltage
100 W
Color
Matte Black
For Use With
Wall, Bathroom
Description
Minimalist design for the bathroom was born with the Latitude II Collection. This outstanding Collection was inspired by the brilliant styles found in Europe and superbly brought to today's Contemporary bathrooms by Gatco's exceptional design team. Available in 3 finishes Chrome, Satin Nickel and Matte Black.
- UL Listed for safety assurance
- LED compatible base with medium bulb size
- Get the designer appeal without the designer price
- Base material is premium metal and will provide long lasting durability
- Hand finish creates a timeless style
- Available in single, double and triple format
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.