Zoro Homepage

Latitude II Glass Vanity Shelf, Brushed Brass

  • Mfr # 4236

  • Zoro # G316254286


product price: $83.49
/ea
Free Shipping & Returns

Key Features

Width
5.5 in
Includes
Mounting Hardware
Finish
Brushed
Depth
2.75 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4236
Zoro #
G316254286
UPC #
11296423602
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.5 in
Depth
2.75 in
Overall Length
20.13 in

Details

Includes
Mounting Hardware
Finish
Brushed
Material
Metal
Color
Brushed Brass
For Use With
Wall, Bathroom

Description

From a company that's known for outstanding quality since 1977. Gatco presents its hallmark suite Latitude II. With a full range of bath accessories in up to 4 REMARKABLE finishes. This collection offers everything you need to re-imagine your bathroom.


  • Wall mounted to provide more storage space
  • Easy to assemble, which saves you time and energy during installation
  • Compatible with Gatco bath products
  • Mounting hardware makes installation effortless
  • Shelf Width: 20.13 in.
  • Shelf Height: 2.75 in.
  • Total Load Capacity: 10 lb.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.