Zoro Homepage

Latitude II Glass Vanity Shelf, Matte Black

  • Mfr # 4246MX

  • Zoro # G916254211


product price: $56.39
/ea

Key Features

Depth
2.75 in
Width
5.5 in
For Use With
Wall, Bathroom
Material
Metal
Overall Length
20.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4246MX
Zoro #
G916254211
UPC #
11296424685
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2.75 in
Width
5.5 in
Overall Length
20.13 in

Details

For Use With
Wall, Bathroom
Material
Metal
Includes
Mounting Hardware
Finish
Powder Coated
Color
Matte Black

Description

The Gatco Shelf will be the perfect addition to your bathroom. This shelf has an attractive chrome coating and metal hardware, pairing well with any type of shelving material. It is equipped with fitting accessories, allowing you to install it easily with all the supplies needed already included.


  • Wall mounted to provide more storage space
  • Easy to assemble, which saves you time and energy during installation
  • Compatible with Gatco bath products
  • Mounting hardware makes installation effortless
  • Shelf Width: 20.13 in.
  • Shelf Height: 2.75 in.
  • Total Load Capacity: 10 lb.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.