
Latitude II Glass Vanity Shelf, Satin Nickel
Mfr # 4296
Zoro # G716254176
product price: $51.79
/eaKey Features
Overall Length
20.13 in
Width
5.5 in
Depth
2.75 in
Finish
Brushed
For Use With
Wall, Bathroom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4296
Zoro #
G716254176
UPC #
11296429604
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
20.13 in
Width
5.5 in
Depth
2.75 in
Details
Finish
Brushed
Color
Satin Nickel
For Use With
Wall, Bathroom
Material
Metal
Includes
Mounting Hardware
Description
Minimalist design for the bathroom was born with the Latitude II Suite. This outstanding suite was inspired by the brilliant styles found in Europe and superbly brought to today's contemporary bathrooms by Gatco's exceptional design team. The Latitude II Suite is the original that set the standard for minimalist today.
- Wall mounted to provide more storage space
- Easy to assemble, which saves you time and energy during installation
- Compatible with Gatco bath products
- Mounting hardware makes installation effortless
- Shelf Width: 20.13 in.
- Shelf Height: 2.75 in.
- Total Load Capacity: 10 lb.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.