Zoro Homepage

Latitude II Kitchen Paper Towel Holder, Chrome

  • Mfr # 1433C

  • Zoro # G016243818


product price: $50.79
/ea

Key Features

Width
2 in
Depth
3 in
Finish
Polished
Dispenser Material
Metal
For Use With
Paper Towels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1433C
Zoro #
G016243818
UPC #
11296143319
Country of Origin
China

Dimensions

Width
2 in
Depth
3 in
Length
15.5 in

Details

Color
Chrome
Finish
Polished
Dispenser Material
Metal
For Use With
Paper Towels

Description

An acute approach with a keen stylish escutcheon plate, the Latitude II series offers designer appeal without the designer price


  • Fits standard 11 in. H paper towel roll
  • Superb quality resonates from this hand polished, hand crafted mirror of high caliber metalwork and concealed set screws
  • Easily place this product where it may be most convenient, can be paired with various Gatco collections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.