Zoro Homepage

Latitude II Porcelain Soap Dish, Matte Black

  • Mfr # 1940MX

  • Zoro # G116254141


product price: $29.99
/ea

Key Features

For Use With
Shower
Overall Length
5.25 in
Width
4.31 in
Material
Metal
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1940MX
Zoro #
G116254141
UPC #
11296194052
Country of Origin
China

Dimensions

Overall Length
5.25 in
Width
4.31 in
Depth
2.1 in

Details

Color
Matte Black
For Use With
Shower
Material
Metal
Finish
Powder Coated

Description

Add flair to any bathroom with the contemporary Latitude II soap holder. All Gatco products are handcrafted, providing your bathroom with an authentically luxurious and modern appeal. Our soap dish features the signature indented ridge design to keep your hand soap lasting and dry. Easily remove the porcelain insert for effortless cleaning and draining. The elegantly hand polished metal ring features a silicone gasket securing the dish from accidental drops. This product also doubles as a holder for your sponges and jewelry.


  • With its chamfered edge and stylish escutcheon plate, the Latitude II series offers designer appeal without the designer price
  • Superb quality resonates from this hand polished, hand crafted round soap dish of high caliber metalwork and porcelain ensuring durability, dependability, and resistance to rust, corrosion, and scratching
  • Delicately raised ridges keeps your soap bar free from moisture increasing its longevity
  • Dish is removable for easy cleaning and securely fits in place to prevent accidental drops
  • Also works great for holding sponges or jewelry
  • Available in both chrome and matte black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.